Beli hioki 3246-60 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Pencil HiTesterDeskripsi:Pencil-style Pocket Digital Multimeter for General Electrical Maintenance, Testing and HobbyistsThe 3246-60 is a pencil-style digital multimeter for general electrical maintenance and testing, and includes a brilliant LED at the pen tip for a clear view of the measurement target.CAT IV 300 V, CAT III 600 Vatribut:
- DC Voltage: 419.9 mV to 600 V, 5 ranges, Basic accuracy: +/- 1.3 % rdg. +/- 4 dgt
- Resistance: 419.9 Ohm to 41.99 MegaOhm, 6 ranges, Basic accuracy: +/- 2.0 % rdg. +/- 4 dgt.
- Continuity Buzzer: Detection level 50 Ohm +/- 40 Ohm
- Sampling Rate: 2.5 times/sec
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours (at DC V function), 30 hours (with light turned on for 10 seconds and off for 20 seconds per cycle and in DC V function)
- Dimension (WxHxD): 30x182x26.5 mm
- Voltage (V): 4.199 V to 600 V, 4 ranges, Basic accuracy 50 - 500 Hz : +/- 2.3% rdg. +/- 8 dgt. (Average rectified) (AC)
- Kennedy Euro TestersDeskripsi:KENNEDY Mains Testers is With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.atribut:
- Voltage (V): 125-250
- Tip Size (mm): 3
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- MAXPOWER Digital Voltage Testeratribut:
- Size: 3.5 x 140 mm
- TEKIRO Auto Voltage Tester (Alat Uji Kelistrikan Motor)Deskripsi:TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handleatribut:
- Material: PVC Handle
- Type: DC
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- American Tool 2 Way Screwdriver Electrical (Obeng Bolak Balik)Deskripsi:> Packaging Blister card> Hard crystal handleatribut:
- Size: 100mm (4 inch)
- Overall Length: 200mm
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Hioki Analog Multitester (Alat Ukur)atribut:
- Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
- Dimensions (mm): 95x141x39
- Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
- Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
- FACOM Screwdriver Slotted (Obeng)Deskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- TOTAL Digital Test Pencil / Tespenatribut:
- Size (mm): 135x23x17
- Test Voltage (V) AC: AC100-500 / DC12-220
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
Daftar Harga hioki 3246-60 Terbaru March 2026
| Hioki Pencil HiTester | Rp1.399.900 |
| Kennedy Euro Testers | Rp73.900 |
| Hioki Voltage Detector | Rp829.900 |
| MAXPOWER Digital Voltage Tester | Rp71.900 |
| TEKIRO Auto Voltage Tester (Alat Uji Kelistrikan Motor) | Rp45.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| TLT Screwdriver Tespen (Obeng) | Rp52.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/quP101003966-2.jpg)

/j1P102091685-6.jpg)
/P101002871-1.jpg)

/l6P103931762-2.jpg)
/mwP102278824-3.jpg)
/P102088906-1.jpg)
/ivP102049679-5.jpg)

/P102091432-1.jpg)
/P101519845-1.jpg)


/P102091784-1.jpg)